Referințe
FAG:FRM215/19,5
Rubix:d1246735
Producator:0383774890000
EAN:4012801169134



Detalii produs : FRM215/19,5FAG - FIXING/SECURING ELEMENT FAG FRM215/19,5
FAG FRB Locking Bushings are designed to ensure reliable and secure fastening of components, preventing axial displacement of parts. They are ideal for applications where high precision and wear resistance are required.
Stabilisation rings for fix bearing
Puncte forte
Ensures efficient axial locking of components.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Informații tehnice
atribute
| Logistic Greutate | 379 g |
|---|---|
| Diametrul interior | 203 mm |
| Diametrul exterior | 215 mm |
| Lățime | 19.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
