Referințe
FAG:FRM240/20
Rubix:d347422
Producator:0191711370000
EAN:4012801478984



Detalii produs : FRM240/20 FAG - FAG FRM240/20 HOUSING RING
FAG FRB Locking Bushings are designed to ensure reliable and secure fastening of components, preventing axial displacement of parts. They are ideal for applications where high precision and wear resistance are required.
Stabilisation rings for fix bearing
Puncte forte
Ensures efficient axial locking of components.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Informații tehnice
atribute
| Logistic Greutate | 435 g |
|---|---|
| Diametrul interior | 228 mm |
| Diametrul exterior | 240 mm |
| Lățime | 20 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
