Referințe
FAG:NFR360/21
Rubix:d341107
Producator:0825252930000
EAN:4054364558277



Detalii produs : NFR360/21 FAG - FAG NFR360/21 HOUSING RING
FAG FRB Locking Bushings are designed to ensure reliable and secure fastening of components, preventing axial displacement of parts. They are ideal for applications where high precision and wear resistance are required.
Stabilisation rings for fix bearing
Puncte forte
Ensures efficient axial locking of components.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.
Informații tehnice
atribute
| Logistic Greutate | 10 g |
|---|---|
| Diametrul interior | 360 mm |
| Diametrul exterior | 21 mm |
| Lățime | 360 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
