Referințe
SKF:LOR 87
Rubix:d1303831
EAN:7316571565767
Detalii produs : LOR 87 SKF - SEALS/COVER SKF LOR 87
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Informații tehnice
atribute
| Logistic Greutate | 100 g |
|---|---|
| Diametrul interior | 96.8 mm |
| Diametrul exterior | 112.8 mm |
| Lățime | 23.8 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

