Curea de transmisie HTD Fenner 278S0096

HTD Timing belt section 14M belt width 55

Vedeți informațiile tehnice

Referințe

Fenner:278S0096
Rubix:d1068440
Producator:278S0096
brand logo

rezumat tehnic

Smoală14 mm

Detalii produs : 278S0096 FENNER - HTD DRIVE BELT FENNER 278S0096


Fenner HTD drive systems conform to ISO 13050 and have a curvilinear tooth form giving more uniform distribution of shear stresses within the teeth. Tooth loads are subsequently carried by the tensile members of the belt thus providing a significant improvement over Classical Timing belts.

Informații tehnice


atribute
Smoală14 mm
  • Disponibil – Data livrării la cerere