Referințe
SKF:PA 180X195X9X12
Rubix:d1260368
Producator:526702
EAN:7316571710068


rezumat tehnic
| Diametrul interior | 180 mm |
|---|---|
| Diametrul exterior | 195 mm |
| Înălțime | 12 mm |
Detalii produs : PA 180X195X9X12 SKF - SCRAPER SKF PA 180X195X9X12
Hydraulic wiper seals prevent contaminants from entering a cylinder assembly and hydraulic system. PA seals are polyurethane press-in wiper seals with a steel retaining ring. They have an effective, single wiping lip that protrudes from the cylinder head. This design allows small radial cross sections and reduces the risk of contaminant adherence on the wiper lip.
Puncte forte
•Allow small radial cross sections
Reduce the risk of contaminant adherence on the wiper lip
Available in metric sizes
If not in stock, alternatives can be produced by SKF SEAL JET systems
Reduce the risk of contaminant adherence on the wiper lip
Available in metric sizes
If not in stock, alternatives can be produced by SKF SEAL JET systems
Informații tehnice
atribute
| Logistic Greutate | 92,9 g |
|---|---|
| Diametrul interior | 180 mm |
| Diametrul exterior | 195 mm |
| Înălțime | 12 mm |
| Execuție | pa |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere