Referințe
SKF:PAK 110X120X7-L
Rubix:d1285314
Producator:526635
EAN:7316571710266
Documente
Detalii produs : PAK 110X120X7-L SKF - SCRAPER SKF PAK 110X120X7-L
Hydraulic wiper seals prevent contaminants from entering a cylinder assembly and hydraulic system. PAK-L seals are polyurethane press-in wiper seals with a steel retaining ring for interference fit assembly. They are designed with a thin lip to be used as a link bearing seal. This design is less appropriate for rod wiping applications.
Puncte forte
•If not in stock, alternatives can be produced by SKF SEAL JET systems
Informații tehnice
atribute
| Logistic Greutate | 33 g |
|---|---|
| Diametrul interior | 110 mm |
| Diametrul exterior | 120 mm |
| Înălțime | 7 mm |
| Execuție | pak |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
