Referințe
SKF:PAK 70X80X7-L
Rubix:d1308480
Producator:526614
EAN:7316572008775
Documente
Detalii produs : PAK 70X80X7-L SKF - SCRAPER SKF PAK 70X80X7-L
Hydraulic wiper seals prevent contaminants from entering a cylinder assembly and hydraulic system. PAK-L seals are polyurethane press-in wiper seals with a steel retaining ring for interference fit assembly. They are designed with a thin lip to be used as a link bearing seal. This design is less appropriate for rod wiping applications.
Puncte forte
•If not in stock, alternatives can be produced by SKF SEAL JET systems
Informații tehnice
atribute
| Logistic Greutate | 22,5 g |
|---|---|
| Diametrul interior | 70 mm |
| Diametrul exterior | 80 mm |
| Înălțime | 7 mm |
| Execuție | pak |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
