Furtun de apă / aer / multifuncțional Trelleborg 0060728
HYDRO'K
Vedeți informațiile tehniceVezi documenteleReferințe
Trelleborg:0060728
Rubix:d1110478

Documente
Detalii produs : TRELLEBORG 60728 - WATER -/ AIR -/ MULTIFUNCTIONAL HOSE TRELLEBORG 0060728
A versatile hose for industrial use. For diesel oil, mineral oil and grease with aromatic content ≤50%. Return hose in hydraulic system and for farming equipment. Sea water (engine cooling) and aqueous solution. An allround hose for oil, water, compressed air, grease, etc.
Puncte forte
A multi-purpose hose to minimise inventory. Ozone, abrasion and oil splash resistant cover.
Aplicații
Oil and petroleum
Informații tehnice
atribute
| Diametrul interior | 6 mm |
|---|---|
| Raza curbei | 35 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere