Referințe
Ansell:11-281-12W
Rubix:d789823
Producator:11281120-W

Detalii produs : 11-281-12W ANSELL - 11-281-12W ANSELL
- Best-in-class Cut Resistance Technology
INTERCEPT™ Cut Resistance Technology has been tested to perform at or exceed industry standards. This Ansell proprietary technology offers best-in-class cut protection and increased comfort.
- Best-in-class Comfort
The seamless design and the width options make these HyFlex® sleeves the worker’s best choice for all-day comfort.
The most comfortable sleeve with INTERCEPT™ Technology.
Puncte forte
- INTERCEPT™ Cut Resistance Technology provides best-in-class cut protection and a soft and cool feel to the worker
- The seamless design and the options of lengths and widths ensure an excellent fit and makes it the No. 1 choice for all-day comfort
- The HyFlex® 11-280 & 11-281 INTERCEPT™ sleeves are engineered to perform in combination with any HyFlex® cut resistant glove
- Available in two versions: Wide & Narrow
- Compliant with FDA food handling regulations 21 CFR 177.1520 and 21 CFR 177.2600
Aplicații
Glass repair and replacement|Handling metal sheets & panels
Informații tehnice
atribute
| Tip | are mâneci |
|---|---|
| Mărime | 12 |
| Nivelul de rezistență la tăiere | d |
| Material de bază | hppe |
| Contactul cu alimentele | da |
| Mediu de utilizare | uscat |
| Nivelul de rezistență la abraziune | 2 |
| Lungime | 300 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere