Referințe
Ansell:11-550-11
Rubix:d789841
Producator:11550110

Detalii produs : 11-550-11 ANSELL - 11-550-11 ANSELL
- Ultra-thin ANSI Cut level A5 / ISO Cut level E gloves with 4x more cut resistant* for unmatched protection
- Touchscreen compatible glove for enhanced productivity
- Ultra-lightweight design provides dexterity for handling and assembly of sharp parts
*vs standard ANSI cut level A2 / ISO cut level B glove
Longer lasting cut protection with INTERCEPT™ Technology.
Puncte forte
- Lightest weight ANSI A5/ ISO Cut E glove featuring INTERCEPT™ Technology, these ultra-thin breathable gloves offer high cut resistance, while maintaining enhanced flexibility and tactility
- Touchscreen compatible to ensure that workers do not need to change or remove gloves between tasks
- Designed to fit the natural shape of the hand to help reduce hand fatigue
- Clean and skin friendly. Dermatologically approved by Dermatest®
Aplicații
Assembly & inspection of components|Picking, fastening components|Final assembly|Applying finish to materials, products
Informații tehnice
atribute
| Tip | mănușă |
|---|---|
| Mărime | 11 |
| Nivelul de rezistență la tăiere | b |
| Material de bază | elastan |
| Nivelul de rezistență la abraziune | 4 |
| Acoperirea mănușilor | nitril |
| Culoare | negru |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere