Mănuși și mâneci rezistente la tăieturi Milwaukee CUT B GLOVES - 9/L
Cut Resistant Gloves
Vedeți informațiile tehniceVezi documenteleReferințe
Milwaukee:CUT B GLOVES - 9/L
Rubix:396241
Producator:4932479908
EAN:4058546377021

Documente
Detalii produs : 4932479908 - 4932479908 MANUSI REZISTENTE LA TAIERE CUT B GLOVES - 9/L
MILWAUKEE® Cut level B gloves. Excellent grip performance, nitrile material performs better than other materials in wide range of temperatures and oily surfaces. Designed to provide comfort and increased dexterity. Superior puncture resistance protects from sharp materials. SMARTSWIPE™ palm and fingertips - allows the use of touch screen devices without removing gloves. European Certified for cut resistance protection: EN ISO 21420, EN388:2016 (4242B).
Puncte forte
•Excellent grip performance, nitrile material performs better than other materials in wide range of temperatures and oily surfaces
Designed to provide comfort and increased dexterity
Superior puncture resistance protects from sharp materials
SMARTSWIPE™ palm and fingertips - allows the use of touch screen devices without removing gloves
Designed to provide comfort and increased dexterity
Superior puncture resistance protects from sharp materials
SMARTSWIPE™ palm and fingertips - allows the use of touch screen devices without removing gloves
Informații tehnice
atribute
| Tip | mănușă |
|---|---|
| Mărime | 9 |
| Nivelul de rezistență la tăiere | b |
| Material de bază | nylon |
| Nivelul de rezistență la abraziune | 4 |
| Acoperirea mănușilor | nitril |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
