Bucșe cu flanșă Igus GFM-4044-50

iglidur G flanged plain bearing

Vedeți informațiile tehnice

Referințe

Igus:GFM-4044-50
Rubix:60405
brand logo

rezumat tehnic

Diametrul interior40 mm
Diametrul exterior44 mm
Lățime50 mm

Detalii produs : GFM-4044-50 - IGUS LAGAR GFM-4044-50


The classic all-rounder - Excellent price-performance ratioiglidur® G bearings cover an extremely wide range of different requirements – they are truly “all round”. The material is ideal for universal applications, a truly “all-round”. Typical applications include medium to high loads, medium sliding speeds and medium temperatures.

Puncte forte

Over 650 dimensions available from stockHigh wear resistanceResistance to dust and dirtCost-effectiveLubrication and maintenance-free

Aplicații

Agricultural machines Construction machinery industry Mechanical engineering Sports and leisure Automotive industry Mechatronics

Informații tehnice


atribute
Diametrul interior40 mm
Diametrul exterior44 mm
Lățime50 mm
  • Disponibil – Data livrării la cerere