Referințe
Facom:NSD.35L
Rubix:d1332962
EAN:3662424013218



Detalii produs : NSD.35L FACOM - SOCKET FACOM NSD.35L
1/2 in. Long Impact Socket 12-point
Puncte forte
•HIGH PERFORMANCE - Designed and manufactured for extremely high tightening forces
IMPACT TOOL - Use with energised tools
OGV® PROFILE - Maximizing the contact between the socket and nut/bolt to preserves fasteners
IMPACT TOOL - Use with energised tools
OGV® PROFILE - Maximizing the contact between the socket and nut/bolt to preserves fasteners
Informații tehnice
atribute
| Logistic Greutate | 680 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 90x50x50 mm |
| greutate ambalate | 676 g |
| Adaptor de unitate pătrat | 1/2 '' |
| Diametru | 35 mm |
| Lungime | 90 mm |
| Pătrat | 35 mm |
| Greutate | 685 g |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
