Referințe
Milwaukee:4932480372
Rubix:173925
EAN:4058546406578
Detalii produs : 4932480372 - 4932480372-36 MM CHEIE TUB. DE IMPACT SCURTA 3/4
SHOCKWAVE™ IMPACT DUTY steel (Chrome-Molybdenum) is high quality alloy steel which provides ultimate strength and durability. Best fitting thanks to 6 gripping points. Non-slip hex geometry to prevent socket and fastener rounding. Stamped and ink filled diameter markings and laser etched part number for wear resistance. Dual hole design and groove for security accessories.
Puncte forte
•Shockwave Impact Duty steel (Chrome-Molybdenum) is high quality alloy steel which provides ultimate strength and durability
Best fitting thanks to 6 gripping points
Non-slip hex geometry to prevent socket and fastener rounding
Deep wall construction provides clearance for protruding bolts
Stamped and ink filled diameter markings and laser etched part number for wear resistance
Dual hole design and groove for security accessories
Best fitting thanks to 6 gripping points
Non-slip hex geometry to prevent socket and fastener rounding
Deep wall construction provides clearance for protruding bolts
Stamped and ink filled diameter markings and laser etched part number for wear resistance
Dual hole design and groove for security accessories
Informații tehnice
atribute
| Adaptor de unitate pătrat | 3/4 '' |
|---|---|
| Diametru | 36 mm |
| Lungime | 57 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere