Filtru de aer comprimat SMC ZFC75-B-X06
In-line Air Filter
Vedeți informațiile tehniceVezi documenteleReferințe
SMC:ZFC75-B-X06
Rubix:d552764
Producator:ZFC75-B-X06

Documente
Detalii produs : ZFC75-B-X06 SMC - ZFC75-B-X06 SMC
Series ZFC5* and ZFC7* are in-line air filters that prevent trouble in equipment caused by contaminants in the air. for Both positive pressure and vacuum pressure can be used with a single unit. for During positive pressure, a lock mechanism prevents components from being scattered when they are loosened. for The ZFC series is light weight and compact, and the flexible mounting orientation makes it easy to install to the line. The ZFC is available in 5 metric sizes and 4 inch sizes.
Puncte forte
•One unit offers both positive and negative pressure
Metric and inch sizes
One-touch fittings
Made to order blue element (X03) makes it easy to see white foreign matter
Metric and inch sizes
One-touch fittings
Made to order blue element (X03) makes it easy to see white foreign matter
Informații tehnice
atribute
| Diametrul filetării (inch) | 5/16 '' |
|---|---|
| Finețea filtrului | 5 µm |
| Debitul volumului | 70 l/min |
| Temperatura minimă | 0 °C |
| Temperatura maximă | 60 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere