Mâner Elesa+Ganter GN 565.2-26-128-B-SW

Inclined cabinet "U" handles, Aluminium

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 565.2-26-128-B-SW
Rubix:d611677
Producator:GN 565.2-26-128-B-SW
EAN:4045525884861
brand logo

rezumat tehnic

Lungime128 mm
Material/finisareAluminiu
Vezi toate Caracteristice

Detalii produs : 565.2-26-128-B-SW ELESA+GANTER - 565.2-26-128-B-SW ELESA+GANTER


Inclined cabinet "U" handles GN 565.2 are produced from profiled aluminum extrusions. Produced from profiled aluminium extrusions their special features are their rigidity and ergonomical shaping. The angled contact surface allows improved access even in tight spaces such as corners. The manufacturing process (bending) allows the production of special lengths in relatively small quantities. In type B lens screws, hexagon nuts and washers are included parts of the order.

Informații tehnice


atribute
Logistic Greutate209 g
Lungime128 mm
Material/finisareAluminiu
Diametru26 mm
  • Disponibil – Data livrării la cerere

Lungime