Șuruburi de blocare Halder EH22110.0235

Index Plungers compact, with hexagon collar and locking

Vedeți informațiile tehniceVezi documentele

Referințe

Halder:EH22110.0235
Rubix:220096
EAN:4030618203964
brand logo

Documente

Detalii produs : 22110.0235 - 22110.0235 OPRITOR CU INDEXARE, 10 x 12, INOX


Index plungers are used for indexing bores. : Types with / without lock have the same building height. : Due to a thread recess the index plungers can be completely screwed in. : Material: Body : Stainless steel 1.4305Locking pin : Stainless steel 1.4305, nickel-platedKnob : Thermoplastic PA 6, black, dullAssembly: The screw length can be adapted by distance collars for index plungers (EH 22120.). : Operation: The knob is pulled-out, turned 90° and secured by a notched catch (when locking pin must not project). : Notes: Knob not removable. : Lock nuts have to be purchased separately. :
Index Plungers compact, with hexagon collar and locking | d1=10 mm / l2 min.=12 mm / Stainless steel | 22110.0235

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere