Elemente de oprire sau de închidere - Ax de indexare Halder EH22110.0116

Index Plungers mini indexes, basic type/with locking

Vedeți informațiile tehniceVezi documentele

Referințe

Halder:EH22110.0116
Rubix:340785
EAN:4030618203575
brand logo

Documente

Detalii produs : 22110.0116 - 22110.0116 OPRITOR CU INDEXARE HALDER


Particularly suitable for screwing into thin walled pieces. : Performance in the smallest space requirements. : Material: Body : Steel, zinc-plated by galvanizationLocking pin : Stainless steel 1.4305Knob : Thermoplastic PA 6, black, dullAssembly: Screw in the mini index. By lifting the knob, the hexagon will be released for assembly. : The screw length can be adapted by distance collars for index plungers (EH 22120.). : Operation: When using the self-locking type the knob is pulled-out, turned 30° and secured by a notched catch. : Notes: Knob not removable. :
Index Plungers compact, with hexagon collar/with knob | d1=12 mm / l2 min.=15 mm / Steel | 22110.0116

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere