Șuruburi de blocare Elesa+Ganter GN 617-5-AK
Indexing plunger, Steel / Plastic knob
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 617-5-AK
Rubix:135949
Producator:GN 617-5-AK
EAN:4045525315839





Detalii produs : GN617-5-AK GANTERGAN - GN617-5-AK PLASTIC KNOB GANTER
Type G or GK of the GN 617 indexing plungers have been designed for applications where the indexing plunger is not operated with the standard knob. The indexing plungers are designed such that the plunger set in the end position (spring is "on block") can also absorb axial forces. For applications in which these forces are substantially above the tensile force applied by the operator (Type G), GN 817 indexing plungers are to be preferred.
Informații tehnice
atribute
| Logistic Greutate | 242 g |
|---|---|
| Execuție | 617 |
| Diametrul pinului | 5 mm |
| Formă | ak |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
