Șuruburi de blocare Elesa+Ganter GN 607.5-6-6-ST
Indexing plungers for welding, with rest position
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 607.5-6-6-ST
Rubix:d585443
Producator:GN 607.5-6-6-ST
EAN:4045525553521





Detalii produs : 607.5-6-6-ST ELESA+GANTER - 607.5-6-6-ST ELESA+GANTER
Indexing plungers GN 607.5 with rest position are used in cases where the indexing pin is temporarily not allowed to protrude. After pulling out, the knob is turned by 90°. A notch keeps the plunger in this position. The GN 607.5 indexing plungers are intended for welded fixing, in particular for use in steel square tubings. The lug d2 is intended for positioning. The plastic knob with the in-moulded indexing pin is driven on after the welding process.
Informații tehnice
atribute
| Logistic Greutate | 40 g |
|---|---|
| Execuție | gn 607.5 |
| Diametrul pinului | 6 mm |
| Formă | st |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
