Șuruburi de blocare Elesa+Ganter GN 618-6-A
Indexing plungers without thread, Steel / Plastic knob
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 618-6-A
Rubix:d608147
Producator:GN 618-6-A
EAN:4045525316904





Detalii produs : 618-6-A ELESA+GANTER - 618-6-A ELESA+GANTER
Indexing plungers GN 618 without thread are for applications where welding, resin bonding (Loctite) or clamping is favoured. Type G has been designed for applications where the indexing plunger is not operated with the standard knob. The indexing plungers are designed such that the plunger set in the end position (spring is "on block") can also absorb axial forces. For applications in which these forces are substantially above the tensile force applied by the operator (Type G), additional information can be submitted on request.
Informații tehnice
atribute
| Logistic Greutate | 40 g |
|---|---|
| Execuție | gn 618 |
| Diametrul pinului | 6 mm |
| Formă | a |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
