Șuruburi de blocare Elesa+Ganter GN 617-6-A-NI

Indexing plungers, Stainless Steel / Plastic knob

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 617-6-A-NI
Rubix:d584643
Producator:GN 617-6-A-NI
EAN:4045525315945
brand logo

rezumat tehnic

Execuție617
Diametrul pinului6 mm
Formăa
Vezi toate Caracteristice

Detalii produs : 617-6-A-NI ELESA+GANTER - 617-6-A-NI ELESA+GANTER


Type G or GK of the GN 617 indexing plungers have been designed for applications where the indexing plunger is not operated with the standard knob. The indexing plungers are designed such that the plunger set in the end position (spring is "on block") can also absorb axial forces. For applications in which these forces are substantially above the tensile force applied by the operator (Type G), GN 817 indexing plungers are to be preferred.

Informații tehnice


atribute
Logistic Greutate31 g
Execuție617
Diametrul pinului6 mm
Formăa
  • Disponibil – Data livrării la cerere

Diametrul pinului

Formă