Șuruburi de blocare Elesa+Ganter GN 413-5-M10X1-C-NI
Stainless Steel-Indexing plungers
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 413-5-M10X1-C-NI
Rubix:d604807
Producator:GN 413-5-M10X1-C-NI
EAN:4045525864399



Detalii produs : 413-5-M10X1-C-NI ELESA+GANTER - 413-5-M10X1-C-NI ELESA+GANTER
Owing to its shape, the lifting ring of the Stainless Steel-Indexing plungers GN 413 can be used both as a screw-in assist during assembly or as indexing lock (Type C / Type CK). Indexing plungers with rest position are used when the indexing pin is temporarily not allowed to protrude. After the pin is pulled in, turn the pull ring by 90°. The ring is held in position by an indexing notch.
Informații tehnice
atribute
| Logistic Greutate | 13 g |
|---|---|
| Execuție | gn 413 |
| Diametrul pinului | 5 mm |
| Formă | c |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
