Șuruburi de blocare Elesa+Ganter GN 817.1-6-6-B
Indexing plungers, Steel / Plastic-knob
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 817.1-6-6-B
Rubix:d588442
Producator:817.1-6-6-B
EAN:4045525111813
Detalii produs : GN 817.1-6-6-B ELESA+GANTER - GN 817.1-6-6-B ELESA+GANTER
Indexing plungers GN 817.1 (Type C) are used for such applications where the plunger has to stay in its retracted position. To achieve this, the knob is rotated by 90° degrees after being retracted. A notch keeps the plunger in this position.
Informații tehnice
atribute
| Execuție | mit anschraubflansch, ohne rastsperre (form b) |
|---|---|
| Diametrul pinului | 6 mm |
| Formă | b |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


