Șuruburi de blocare Elesa+Ganter GN 717-5-M8X1-C-ST
Indexing plungers, Steel
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 717-5-M8X1-C-ST
Rubix:d587218
Producator:GN 717-5-M8X1-C-ST
EAN:4045525942028



Detalii produs : 717-5-M8X1-C-ST ELESA+GANTER - 717-5-M8X1-C-ST ELESA+GANTER
Indexing plungers GN 717 are a reasonably priced indexing plunger variant which are distinguished for their small dimensions. Their use should be limited to such applications where high precision indexing is not required. Due to the comparably small dimensions of indexing plungers GN 717, it is adviseable to follow the values listed above regarding maximum tightening torque during assembly.
Informații tehnice
atribute
| Logistic Greutate | 10 g |
|---|---|
| Execuție | gn 717 |
| Diametrul pinului | 5 mm |
| Formă | c |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
