Șuruburi de blocare Elesa+Ganter GN 717-8-M12-CK-ST

Indexing plungers, Steel

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 717-8-M12-CK-ST
Rubix:d590143
Producator:GN 717-8-M12-CK-ST
EAN:4045525358973
brand logo

rezumat tehnic

Execuțiegn 717
Diametrul pinului8 mm
Formăck
Vezi toate Caracteristice

Detalii produs : GN 717-8-M12-CK-ST ELESA+GANTER - GN 717-8-M12-CK-ST ELESA+GANTER


Indexing plungers GN 717 are a reasonably priced indexing plunger variant which are distinguished for their small dimensions. Their use should be limited to such applications where high precision indexing is not required. Due to the comparably small dimensions of indexing plungers GN 717, it is adviseable to follow the values listed above regarding maximum tightening torque during assembly.

Informații tehnice


atribute
Logistic Greutate42 g
Execuțiegn 717
Diametrul pinului8 mm
Formăck
  • Disponibil – Data livrării la cerere

Diametrul pinului

Formă