Șuruburi de blocare Elesa+Ganter GN 617.2-10-CK-ST
Indexing plungers, threaded body plastic
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 617.2-10-CK-ST
Rubix:d605340
Producator:GN 617.2-10-CK-ST
EAN:4045525709973





Detalii produs : 617.2-10-CK-ST ELESA+GANTER - 617.2-10-CK-ST ELESA+GANTER
Indexing plungers GN 617.2 with plastic body are a reasonably priced indexing plunger variant. The dimensions correspond to those of the GN 617 or GN 617.1 indexing plungers. Indexing plungers Type C / CK with rest position are used for such applications where the plunger has to stay in its retracted position. To achieve this, the knob is rotated by 90° degrees after being retracted. A notch keeps the plunger in this position.
Informații tehnice
atribute
| Logistic Greutate | 69 g |
|---|---|
| Execuție | gn 617.2 |
| Diametrul pinului | 10 mm |
| Formă | ck |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
