Șuruburi de blocare Elesa+Ganter GN 412-8-47-C-2
Indexing plungers with screw-on flange
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 412-8-47-C-2
Rubix:d605941
Producator:412-8-47-C-2
EAN:4045525037922



Detalii produs : GN 412-8-47-C-2 ELESA+GANTER - GN 412-8-47-C-2 ELESA+GANTER
The outstanding feature of the indexing plungers GN 412 is their compact design. They are mounted either from the front with cylinder head screws or from the back through threads. In Type C, the knob can be turned by 30° after retracting the indexing pin, holding it in the "retracted" position by means of the indexing lock. The dimensions and connection measurements match the combination with GN 412.1 mounting blocks in connection with positioning bushings GN 412.2 or GN 412.3.
Informații tehnice
atribute
| Logistic Greutate | 152 g |
|---|---|
| Execuție | gn 412 |
| Diametrul pinului | 8 mm |
| Formă | c |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
