Șuruburi de blocare Elesa+Ganter GN 817.4-10-12-CK
Indexing plungers with T-Handle
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 817.4-10-12-CK
Rubix:d612182
Producator:GN 817.4-10-12-CK
EAN:4045525707030



Detalii produs : 817.4-10-12-CK ELESA+GANTER - 817.4-10-12-CK ELESA+GANTER
Indexing plungers GN 817.4 are similar to GN 817, but with a T-handle instead of a round head. This shape allows better visual orientation of the indexing position of Type C and is advantageous when greater unlocking forces occur. Type C with rest position is used in such applications where the plunger must not protrude continually. In that case the knob is retracted and afterwards turned by 90°. A notch keeps the plunger in this position.
Informații tehnice
atribute
| Logistic Greutate | 78 g |
|---|---|
| Execuție | gn 817.4 |
| Diametrul pinului | 10 mm |
| Formă | ck |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
