Șuruburi de blocare Elesa+Ganter GN 617.2-5-BK-NI
Indexing plungers, Plunger Stainless Steel
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 617.2-5-BK-NI
Rubix:d597625
Producator:617.2-5-BK-NI





Detalii produs : GN 617.2-5-BK-NI ELESA+GANTER - GN 617.2-5-BK-NI ELESA+GANTER
Stainless Steel-Indexing plungers GN 617.2 with plastic body are a reasonably priced indexing plunger variant. The dimensions correspond to those of the GN 617 or GN 617.1 indexing plungers. Indexing plungers Type C / CK with rest position are used for such applications where the plunger has to stay in its retracted position. To achieve this, the knob is rotated by 90° degrees after being retracted. A notch keeps the plunger in this position.
Informații tehnice
atribute
| Logistic Greutate | 23 g |
|---|---|
| Execuție | gn 617.2 |
| Diametrul pinului | 5 mm |
| Formă | bk |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
