Referințe
Wenglor:I12H051
Rubix:161007

Documente
Detalii produs : I12H051 - I12H051 SENZOR INDUCTIV WENGLOR
Inductive Sensors with increased switching distances are distinguished by rugged design, easy installation and reliable measured values. The large range makes additional types of sensor superfluous because they can also be used to implement special applications. In addition to error-free operation of several sensors in a very small space, the new generation also provides the possibility of detecting system errors before it's too late thanks to ASIC and wenglor weproTec.
Puncte forte
•Increased switching distance
Minimal mounting clearance thanks to wenglor weproTec
Innovative ASIC circuit technology
Integrated error display
Minimal mounting clearance thanks to wenglor weproTec
Innovative ASIC circuit technology
Integrated error display
Informații tehnice
atribute
| Voltaj | 30 V |
|---|---|
| Tensiune, min. | 10 V |
| Tensiune, max. | 30 V |
| Temperatura minimă | -40 °C |
| Temperatura maximă | 80 °C |
| Serie | inductive sensors with increased switching distances |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
