Gresor Format 5095430500

Industrial Grease Gun

Vedeți informațiile tehnice

Referințe

Format:5095430500
Rubix:d790453
EAN:4317784540292
brand logo

rezumat tehnic

Capacitate500 ml
Min. Temperatura de funcționare-30 °C
Max. Temperatura de funcționare50 °C
Vezi toate Caracteristice

Detalii produs : 5095430500 FORMAT - 5095430500 FORMAT


Made of galvanized steel, for rough use, wall thickness 1 mm. The push rod is operated via an L-handle. Formed sleeve with a tight fit for loose grease or cartridges. Pump piston with a high precision fit to the cylinder (no apparent lubrication). Suitable for 400 g grease cartridge DIN 1284, grease filling device or loose grease. Supplied with armored hose M10 x 1, 11 x 300 mm and mouthpiece, 4 BA, M10 x 1.
Industrial grease press black M10x1 FORMAT

Informații tehnice


atribute
Capacitate500 ml
Min. Temperatura de funcționare-30 °C
Max. Temperatura de funcționare50 °C
Timpul de funcționarereglabil
  • Disponibil – Data livrării la cerere