Supapă de control pneumatică direcțională IMI Norgren X3045802801
Inline valve - manual/mechanical
Vedeți informațiile tehniceVezi documenteleReferințe
IMI Norgren:X3045802801
Rubix:d530076
Producator:X3045802801

Documente
Detalii produs : X3045802801 NORGREN - NORGREN X3045802801 G1/8 5/2 ROTARY KEY
Puncte forte
The Super X series has been used throughout all kinds of industry for almost 50 years so is tried, trusted, and highly reliable
Electrical style manual operators offer ease of use, and include several special use versions which can be used to comply with health and safety requirements
Electrical style manual operators offer ease of use, and include several special use versions which can be used to comply with health and safety requirements
Informații tehnice
atribute
| Număr de porturi | 5 |
|---|---|
| Debitul volumului | 335 l/min |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere