Referințe
Spartex:863361
Rubix:141677
EAN:3660338179389
Documente
Detalii produs : 863361 SPARTEX - 863361 SPRAY INSECTICID
Our selection of insecticide sprays helps you fight all types of insects:.
Crawling (cockroaches etc.): rapid and long-lasting. Can be applied to areas in which these insects are usually found (plinths, floors, etc)..
Flying (flies, mosquitoes etc.): perfumed, rapid and long-lasting..
Wasps and hornets: the large spray nozzle for outside use, with the range of 4 m, allows you to destroy nests safely even when they are difficult to access. Lethal, intensive and immediate effect with good elimination rate (combination of stunning and death).
Contents: 1 L.
Crawling (cockroaches etc.): rapid and long-lasting. Can be applied to areas in which these insects are usually found (plinths, floors, etc)..
Flying (flies, mosquitoes etc.): perfumed, rapid and long-lasting..
Wasps and hornets: the large spray nozzle for outside use, with the range of 4 m, allows you to destroy nests safely even when they are difficult to access. Lethal, intensive and immediate effect with good elimination rate (combination of stunning and death).
Contents: 1 L.
Informații tehnice
atribute
| Capacitate | 0.75 l |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere