Suport întinzător cu rulment SKF TU 1.1/4 TF/VA228
Insert bearing Bearing unit
Vedeți informațiile tehniceReferințe
SKF:TU 1.1/4 TF/VA228
Rubix:d1292762
Producator:159450
EAN:07316571769370

Detalii produs : TU 1.1/4 TF/VA228 SKF - TAKE-UP HOUSING UNIT SKF TU 1.1/4 TF/VA228
Puncte forte
- Designed for an alternating rotation
- Quick and easy to mount onto the shaft
- Accommodate static initial misalignment
- Long service life
- Reduced noise and vibration levels
- Quick and easy to mount onto the shaft
- Accommodate static initial misalignment
- Long service life
- Reduced noise and vibration levels
Informații tehnice
atribute
| Logistic Greutate | 1590 g |
|---|---|
| Diametrul interior | 31.75 mm |
| Lățime | 43.9 mm |
| Diametrul exterior | 129 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
