Suport întinzător cu rulment SKF TU 1.3/16 TF/W64
Insert bearing Bearing unit
Vedeți informațiile tehniceReferințe
SKF:TU 1.3/16 TF/W64
Rubix:d1274893
Producator:132447
EAN:7316571573809

Detalii produs : TU 1.3/16 TF/W64 SKF - TAKE-UP HOUSING UNIT SKF TU 1.3/16 TF/W64
Puncte forte
- Designed for an alternating rotation
- Quick and easy to mount onto the shaft
- Accommodate static initial misalignment
- Long service life
- Reduced noise and vibration levels
- Quick and easy to mount onto the shaft
- Accommodate static initial misalignment
- Long service life
- Reduced noise and vibration levels
Informații tehnice
atribute
| Logistic Greutate | 1250 g |
|---|---|
| Diametrul interior | 30.16 mm |
| Lățime | 40.7 mm |
| Diametrul exterior | 114 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
