Rulment cu auto-aliniere cu șuruburi cu grub SKF YAR 204-2FW/VA201, Diametrul exterior: 47 mm | Diametrul interior: 20 mm | Lățime: 31 mm
Insert Bearing
Vedeți informațiile tehniceReferințe
SKF:YAR 204-2FW/VA201
Rubix:d1255047
Producator:132312
EAN:7316571572468



Detalii produs : YAR 204-2FW/VA201 SKF - INSERT BEARING WITH SET SCREW SKF YAR 204-2FW/VA201
Radial insert ball bearings are based on sealed deep groove ball bearings. This design is suitable for applications with constant and alternating directions of rotation. The inner ring, which is wider on both sides, is fastened to the shaft by tightening two fastening screws, making it easy to install.
Puncte forte
- Designed for constant and alternating rotary movements
- Quick and easy mounting on the shaft
- Absorption of installation-related misalignments
- Long service life
- Reduced noise and vibration level
Aplicații
Food and beverage industry
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 31x47x47 mm |
|---|---|
| Logistic Greutate | 148 g |
| Diametrul interior | 20 mm |
| Diametrul exterior | 47 mm |
| Lățime | 31 mm |
| Focă | două garnituri de cauciuc |
| Serie | yar |
| Limitați viteza | 130 rpm |
| Sarcină statică de bază, radială - C0r | 6550 N |
| Sarcină dinamică de bază, radială - Cr | 12700 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
