Rulment cu auto-aliniere cu șuruburi cu grub SKF YAR 215-215-2FW/VA228, Diametrul exterior: 130 mm | Diametrul interior: 74.61 mm | Lățime: 73.1 mm
Insert Bearing
Vedeți informațiile tehniceReferințe
SKF:YAR 215-215-2FW/VA228
Rubix:d1271788
Producator:199185
EAN:7316572221358


rezumat tehnic
| Diametrul interior | 74.61 mm |
|---|---|
| Diametrul exterior | 130 mm |
| Lățime | 73.1 mm |
Detalii produs : YAR 215-215-2FW/VA228 SKF - INSERT BEARING WITH SET SCREW SKF YAR 215-215-2FW/VA228
Radial insert ball bearings are based on sealed deep groove ball bearings. This design is suitable for applications with constant and alternating directions of rotation. The inner ring, which is wider on both sides, is fastened to the shaft by tightening two fastening screws, making it easy to install.
Puncte forte
- Designed for constant and alternating rotary movements
- Quick and easy mounting on the shaft
- Absorption of installation-related misalignments
- Long service life
- Reduced noise and vibration level
Aplicații
Food and beverage industry
Informații tehnice
atribute
| Logistic Greutate | 2117 g |
|---|---|
| Diametrul interior | 74.61 mm |
| Diametrul exterior | 130 mm |
| Lățime | 73.1 mm |
| Focă | două garnituri de cauciuc |
| Serie | yar |
| Limitați viteza | 80000 rpm |
| Sarcină statică de bază, radială - C0r | 49000 N |
| Sarcină dinamică de bază, radială - Cr | 66300 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere