Rulment cu auto-aliniere cu șuruburi cu grub SKF YAR 207-107-2F/AH, Diametrul exterior: 72 mm | Diametrul interior: 36.51 mm | Lățime: 42.9 mm
Insert Bearing
Vedeți informațiile tehniceReferințe
SKF:YAR 207-107-2F/AH
Rubix:d1263983
EAN:7316572492956


rezumat tehnic
| Diametrul interior | 36.51 mm |
|---|---|
| Diametrul exterior | 72 mm |
| Lățime | 42.9 mm |
Detalii produs : YAR 207-107-2F/AH SKF - INSERT BEARING WITH SET SCREW SKF YAR 207-107-2F/AH
Radial insert ball bearings are based on sealed deep groove ball bearings. This design is suitable for applications with constant and alternating directions of rotation. The inner ring, which is wider on both sides, is fastened to the shaft by tightening two fastening screws, making it easy to install.
Puncte forte
- Designed for constant and alternating rotary movements
- Quick and easy mounting on the shaft
- Absorption of installation-related misalignments
- Long service life
- Reduced noise and vibration level
Aplicații
Food and beverage industry
Informații tehnice
atribute
| Logistic Greutate | 412 g |
|---|---|
| Diametrul interior | 36.51 mm |
| Diametrul exterior | 72 mm |
| Lățime | 42.9 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere