Rulment cu auto-aliniere cu șuruburi cu grub SKF YAR 205-2F (IVP), Diametrul exterior: 52 mm | Diametrul interior: 25 mm | Lățime: 34.1 mm
Insert Bearing
Vedeți informațiile tehniceReferințe
SKF:YAR 205-2F (IVP)
Rubix:d1269732

Detalii produs : YAR 205-2F_IVP SKF - INSERT BEARING WITH SET SCREW SKF YAR 205-2F (IVP)
Radial insert ball bearings are based on sealed deep groove ball bearings. This design is suitable for applications with constant and alternating directions of rotation. The inner ring, which is wider on both sides, is fastened to the shaft by tightening two fastening screws, making it easy to install.
Puncte forte
- Designed for constant and alternating rotary movements
- Quick and easy mounting on the shaft
- Absorption of installation-related misalignments
- Long service life
- Reduced noise and vibration level
Aplicații
Food and beverage industry
Informații tehnice
atribute
| Diametrul interior | 25 mm |
|---|---|
| Diametrul exterior | 52 mm |
| Lățime | 34.1 mm |
| Focă | două garnituri de cauciuc |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
