Alte elemente de conectare Elesa+Ganter GN 448-D25-D21-M8
Insert bushings, round, Plastic
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 448-D25-D21-M8
Rubix:d600980
Producator:448-D25-D21-M8
EAN:4045525096097
Detalii produs : GN 448-D25-D21-M8 ELESA+GANTER - GN 448-D25-D21-M8 ELESA+GANTER
Insert bushing GN 448 offer the possibility of mounting screws in profiled tubes. They are held inside the tube by the slightly tapered insert section. The values given in the table regarding the static load capacity serve as a guide only and if these are exceeded serious permanent deformation or breakage of the insert bushes could occur.
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere