Alte elemente de conectare Elesa+Ganter GN 448-D38-D33-M14

Insert bushings, round, Plastic

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 448-D38-D33-M14
Rubix:d612313
Producator:448-D38-D33-M14
EAN:4045525096264
brand logo

Detalii produs : GN 448-D38-D33-M14 ELESA+GANTER - GN 448-D38-D33-M14 ELESA+GANTER


Insert bushing GN 448 offer the possibility of mounting screws in profiled tubes. They are held inside the tube by the slightly tapered insert section. The values given in the table regarding the static load capacity serve as a guide only and if these are exceeded serious permanent deformation or breakage of the insert bushes could occur.

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere