Dezizolatoare de cabluri pentru electricieni Facom 194A.17VE
Insulated wire stripper 1000v
Vedeți informațiile tehniceReferințe
Facom:194A.17VE
Rubix:d1333108
EAN:3662424099649

Detalii produs : 194A.17VE FACOM - WIRE STRIPPING PLIER FOR ELECTRICIAN FACOM 194A.17VE
- For your safety, each clamp is individually tested at 10,000 volts for 10 seconds at the end of the manufacturing cycle.
- Knurled adjusting screw with locknut.
- Metal return spring.
- Presentation: polished, varnished.
- Knurled adjusting screw with locknut.
- Metal return spring.
- Presentation: polished, varnished.
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 170x17x8,5 mm |
|---|---|
| Logistic Greutate | 185 g |
| Diametrul firului | 6 mm |
| Greutate | 185 g |
| Lungime | 170 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere