Cheie Mitutoyo 124-820
Interchangeable Ball Anvil Spindle Tip
Vedeți informațiile tehniceVezi documenteleReferințe
Mitutoyo:124-820
Rubix:d901621
EAN:4946368014166
Documente
Detalii produs : 124-820 MITUTOYO - KEY MITUTOYO 124-820
These optional interchangeable anvils allow you to measure the over-pin diameter of gears.
Puncte forte
•IP65 water/dust protection (Series 324)
Measures over-pin diameter of gears With precision steel (carbide) ball-tipped Measuring faces
With a standard bar except 0 - 25mm and 0 - 1” model •Interchangeable ball anvil-spindle tips for various gear modules (0 5 - 5 25) are optional
With Ratchet Stop for constant force
Supplied in fitted plastic case
Measures over-pin diameter of gears With precision steel (carbide) ball-tipped Measuring faces
With a standard bar except 0 - 25mm and 0 - 1” model •Interchangeable ball anvil-spindle tips for various gear modules (0 5 - 5 25) are optional
With Ratchet Stop for constant force
Supplied in fitted plastic case
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
