Pantaloni cu vizibilitate ridicată Portwest S917NAR3XL
Iona Safety Combat Trouser
Vedeți informațiile tehniceReferințe
Portwest:S917NAR3XL
Rubix:d1204911
EAN:5036108155378

Detalii produs : S917NAR3XL PORTWEST - HIGH VISIBILITY TROUSERS PORTWEST S917NAR3XL
An abundance of useful features make the Iona Safety Trouser a popular option where enhanced visibility is needed. Hard wearing pre-shrunk fabric and knee pad pockets make this style great for everyday use in most environments. The generous fit provides comfort and ease of movement
Puncte forte
•Non shrinking to ensure that this style maintains its shape wash after wash
Reflective tape for increased visibility
8 pockets for ample storage
Rule pocket
Knee pad pockets to facilitate knee pads
Half elasticated waist for a secure and comfortable fit
Jetted back pocket
Multiple utility pockets providing ample storage
CE certified
40+ UPF rated fabric to block 98% of UV rays
Reflective tape for increased visibility
8 pockets for ample storage
Rule pocket
Knee pad pockets to facilitate knee pads
Half elasticated waist for a secure and comfortable fit
Jetted back pocket
Multiple utility pockets providing ample storage
CE certified
40+ UPF rated fabric to block 98% of UV rays
Informații tehnice
atribute
| Culoare | marinei |
|---|---|
| Mărime | 3xl |
| Clasa EN20471 | 1 |
| Material de bază | poliester |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere