Referințe
SMC:C96SDD50-250C
Rubix:d559535
Detalii produs : C96SDD50-250C SMC - C96SDD50-250C SMC
ISO 15552 Tie Rod Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.
Informații tehnice
atribute
| Diametrul cilindrului | 50 mm |
|---|---|
| Cursa cilindrului | 250 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
