Referințe
SMC:C96SDT125-500
Rubix:d554503

Detalii produs : C96SDT125-500 SMC - SMC C96SDT125-500 ISO 15552 CYLINDER
Thanks to the development of our C(P)96 ISO series, we can now offer our customers cylinders with greater flexibility and higher performance. The anti-rotation rod model (CP96K(W)/C96K(W)) offers greater precision of ±0.5º or ±0.3º for bores between Ø32 and Ø63 or Ø80 and Ø100 respectively. The low-friction model (C96Y), meanwhile, is particularly suited to transport applications requiring regular movements at low pressures. For applications in potentially explosive atmospheres, the 55-C(P)96 range now complies with the ATEX directive for category 2 zones, or category 3 zones when equipped with a detector. With numerous "special execution" options available as standard, and a wide choice of rod bellows materials, the C(P)96 is the new standard for ISO cylinders.
Informații tehnice
atribute
| Logistic Greutate | 15830 g |
|---|---|
| Diametrul cilindrului | 125 mm |
| Cursa cilindrului | 500 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere