Referințe
SMC:CP96SDL50-800C
Rubix:d558052
Producator:CP96SDL50-800C
Detalii produs : CP96SDL50-800C SMC - CP96SDL50-800C SMC
CP96, profile design ISO cylinder with enclosed tie rods, is available in 6 bore sizes from ø32 to ø125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod.
Informații tehnice
atribute
| Diametrul cilindrului | 500 mm |
|---|---|
| Cursa cilindrului | 800 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere