Referințe
SMC:CP96SDB32-45C
Rubix:d562544
Producator:CP96SDB32-45C
Detalii produs : CP96SDB32-45C SMC - CP96SDB32-45C SMC
CP96, profile design ISO cylinder with enclosed tie rods, is available in 6 bore sizes from ø32 to ø125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod.
Informații tehnice
atribute
| Diametrul cilindrului | 32 mm |
|---|---|
| Cursa cilindrului | 45 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere